Glass Fuse, 2A, 100A at 250V AC, 10kA at 125V AC, 5 PK

  • Mfr # MDL-2-R

  • Zoro # G2799946

CAD Available

product price:  $12.59
/pk 5, $2.52/ea

Key Features

CAD Drawing
Series
MDL
Speed
Time-Delay
Amps
2A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDL-2-R
Zoro #
G2799946
UPC #
051712652155
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1/4 in
Length
1-1/4 in
Overall Length
1 1/4 in
Overall Diameter
1/4 in

Details

CAD Available
Yes
Series
MDL
Speed
Time-Delay
Amps
2A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
100A at 250V AC, 10kA at 125V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV
Compatible Fuse Block Series
3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
Fits Fuse Block Style
Nonrejection
DC Voltage Rating
32V DC
Item
Glass Fuse
Element
Single
Functionally Equal To
Bussmann MDQ, MDV, MDX, Littelfuse 313, 315, Mersen/Ferraz Shawmut GDL, GDV
In Line Fuseholder
G
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fuse Holder Code
G
Standards
CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX
Equivalent Series
313, 315, GDL, GDV, MDL, MDQ, MDV, MDX
Connection Type
Ferrule End x Ferrule End
Weight
0.005 lb
Current
2 A

Description

Fuse, 2 A, 250 V AC, Not Applicable, MDL Series, Glass Fuse, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 100A at 250V AC, 10kA at 125V AC, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV, Equivalent Series 313, 315, GDL, GDV, MDL, MDQ, MDV, MDX, Body Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.