Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Fuse, 30A, 1kA at 32V AC, 5 PK

  • Mfr # AGA-30

  • Zoro # G2826537


product price: $6.45
/pk 5, $1.29/ea

Key Features

Series
AGA
Speed
Fast-Acting
AC Voltage Rating
32V AC
Visual Indication
Indicating
Interrupt Rating
1kA at 32V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGA-30
Zoro #
G2826537
UPC #
051712703482
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1/4 in
Length
5/8 in
Overall Diameter
1/4 in
Overall Length
5/8 in

Details

Series
AGA
Speed
Fast-Acting
Amps
30A
AC Voltage Rating
32V AC
Visual Indication
Indicating
Interrupt Rating
1kA at 32V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann AGA, Littelfuse 301/AMP, Littelfuse AGA
Fits Fuse Block Style
Nonrejection
DC Voltage Rating
Not Rated
Item
Glass Fuse
Element
Single
Equivalent Series
301/AMP, AGA
Standards
CE, UL Recognized, Guide JDYX2, File E19180
Weight
0.006 lb
Interrupt Rating - AC
1 kA
Current
30 A

Description

Fuse, 30 A, 32 V AC, Not Applicable, AGA Series, Glass Fuse, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 1kA at 32V AC, Fuse Size 5/8 in L x 1/4 in dia, Length 5/8 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann AGA, Littelfuse 301/AMP, Littelfuse AGA, Equivalent Series 301/AMP, AGA, Body Material Glass, Single Element, Standards CE, File E19180, Guide JDYX2, UL Recognized, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.