Glass Fuse, 50mA, 35A at 250V AC, 5 PK

  • Mfr # GDC-50MA

  • Zoro # G3102224


product price: $29.19
/pk 5, $5.84/ea

Key Features

Series
GDC
Speed
Time-Delay
Amps
50mA
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDC-50MA
Zoro #
G3102224
UPC #
051712432177
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm
Overall Length
20 mm
Overall Diameter
5 mm

Details

Series
GDC
Speed
Time-Delay
Amps
50mA
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
35A at 250V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann GDC, Bussmann S506, Littelfuse 218, Mersen GDG
Compatible Fuse Block Series
HTB
Fits Fuse Block Style
Nonrejection
DC Voltage Rating
32V DC
Item
Glass Fuse
Fuse Holder Code
E
In Line Fuseholder
E
Functionally Equal To
Littelfuse 218, Mersen/Ferraz Shawmut GDG
Standards
CE, UL, cURus Guide JDYX2/JDYX8, File E19180, IMQ File E1921, CA03.00530
Element
Single
Equivalent Series
218, GDC, GDG, S506
Connection Type
Ferrule End x Ferrule End
Weight
0.01 lb
Current
50 mA
Interrupt Rating - AC
35 A

Description

Fuse, 50 mA, 250 V AC, Not Applicable, GDC Series, Glass Fuse, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 35A at 250V AC, Fuse Size 20mm L x 5mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann GDC, Bussmann S506, Littelfuse 218, Mersen GDG, Equivalent Series 218, GDC, GDG, S506, Body Material Glass, Compatible Fuse Block Series HTB, Single Element, Standards CA03.00530, CE, cURus Guide JDYX2/JDYX8, File E19180, IMQ File E1921, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.