Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Fuse, 5A, 125V AC

  • Mfr # BP/GMC-5

  • Zoro # G908251006


product price: $8.15
/ea
Sold in multiples of 5 for $40.75

Key Features

Amp Range
5A
Voltage Rating
125V AC
Max. Voltage
125V AC
Max. Amps
5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/GMC-5
Zoro #
G908251006
UPC #
51712735919
Country of Origin
China

Details

Item
Glass Fuse
Amp Range
5A
Voltage Rating
125V AC
Max. Voltage
125V AC
Max. Amps
5A

Description

2 Pack, 5A, Type GMC Time Lag Fuse, 5 mm x 20 mm Glass Tube, 125V, For Use In Westek Halogen Undercabinet Lights, Other Meters European Devices, Carded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.