Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Fuse, 5A, 1kA at 125V AC, 5 PK

  • Mfr # AGA-5

  • Zoro # G3150996


product price: $5.89
/pk 5, $1.18/ea

Key Features

Series
AGA
Speed
Fast-Acting
AC Voltage Rating
125V AC
Visual Indication
Non-Indicating
Interrupt Rating
1kA at 125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGA-5
Zoro #
G3150996
UPC #
051712703413
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1/4 in
Length
5/8 in
Overall Length
5/8 in
Overall Diameter
1/4 in

Details

Series
AGA
Speed
Fast-Acting
Amps
5A
AC Voltage Rating
125V AC
Visual Indication
Non-Indicating
Interrupt Rating
1kA at 125V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann AGA, Littelfuse 301/AMP, Littelfuse AGA
Fits Fuse Block Style
Nonrejection
DC Voltage Rating
32V DC
Item
Glass Fuse
Element
Single
Standards
CE, UL Recognized, Guide JDYX2, File E19180
Equivalent Series
301/AMP, AGA
Weight
0.02 lb
Current
5 A
Interrupt Rating - AC
1 kA

Description

Fuse, 5 A, 125 V AC, Not Applicable, AGA Series, Glass Fuse, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 1kA at 125V AC, Fuse Size 5/8 in L x 1/4 in dia, Length 5/8 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann AGA, Littelfuse 301/AMP, Littelfuse AGA, Equivalent Series 301/AMP, AGA, Body Material Glass, Single Element, Standards CE, File E19180, Guide JDYX2, UL Recognized, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.