Glass Fuse, 6.30A, 10kA at 125V AC, 5 PK

  • Mfr # GMC-6.3-R

  • Zoro # G2816877


product price:  $18.99
/pk 5, $3.80/ea

Key Features

Series
GMC
Speed
Time-Delay
Amps
6.30A
AC Voltage Rating
125V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMC-6.3-R
Zoro #
G2816877
UPC #
051712642996
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm
Overall Diameter
5 mm
Overall Length
20 mm

Details

Series
GMC
Speed
Time-Delay
Amps
6.30A
AC Voltage Rating
125V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann GMC, Littelfuse 239, Mersen GSC
Compatible Fuse Block Series
HTB
Fits Fuse Block Style
Nonrejection
DC Voltage Rating
32V DC
Item
Glass Fuse
Standards
CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX
Fuse Holder Code
E
In Line Fuseholder
E
Functionally Equal To
Littelfuse 239, Mersen/Ferraz Shawmut GSC
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Element
Single
Equivalent Series
239, GMC, GSC
Connection Type
Ferrule End x Ferrule End
Weight
0.001 lb
Current
6.3 A
Interrupt Rating - AC
200 A

Description

Fuse, 6 3/10 A, 125 V AC, Not Applicable, GMC Series, Glass Fuse, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 200A at 125V AC, Fuse Size 20mm L x 5mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann GMC, Littelfuse 239, Mersen GSC, Equivalent Series 239, GMC, GSC, Body Material Glass, Compatible Fuse Block Series HTB, Single Element, Standards CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.