Shop EATON BUSSMANN
See all product information
Create Account
Glass Fuse, 750mA, 35A at 250V AC, 10kA at 125V AC, 5 PK
- Mfr # GMD-750-R
- Zoro # G2963843
product price:Â
$
22.49
/pk of 5, $4.50/ea
Key Features
Series
GMD
Speed
Time-Delay
AC Voltage Rating
250 V AC
Visual Indication
Non-Indicating
Interrupt Rating
35A at 250V AC, 10kA at 125V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GMD-750-R
- Zoro #
- G2963843
- UPC #
- 051712657983
- Country of Origin
- China
- Series
- GMD
- Speed
- Time-Delay
- Amps
- 750mA
- AC Voltage Rating
- 250 V AC
- Visual Indication
- Non-Indicating
- Interrupt Rating
- 35A at 250V AC, 10kA at 125V AC
- Body Style
- Cylindrical
- Body Material
- Glass
- Equivalent Brand and Series
- Bussmann GMD, Littelfuse 239, Mersen GSC
- Compatible Fuse Block Series
- HTB
- Fits Fuse Block Style
- Non-Rejection
- Item
- Glass Fuse
- Standards
- CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX
- Functionally Equal To
- Littelfuse 239, Mersen/Ferraz Shawmut GSC
- Element
- Single
- Green Environmental Attribute
- RoHS 2011/65/EU Compliant
- Fuse Holder Code
- E
- In Line Fuseholder
- E
- Equivalent Series
- 239, GMD, GSC
- Weight
- 0.005 lb
- Connection Type
- Ferrule End x Ferrule End
- Current
- 750 mA
Dimensions
- Diameter
- 5 mm
- Length
- 20 mm
- Overall Length
- 20 mm
- Overall Diameter
- 5 mm
- Wire Rope Length
- 20 mm
Description
Fuse, 750 mA, 250 V AC, Not Applicable, GMD Series, Glass Fuse, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 100A at 250V AC, 10kA at 125V AC, Fuse Size 20mm L x 5mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann GMD, Littelfuse 239, Mersen GSC, Equivalent Series 239, GMD, GSC, Body Material Glass, Compatible Fuse Block Series HTB, Single Element, Standards CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.