
Glass Fuse, AGC Series, 30A, 5 PK
Mfr # BP/AGC-SFE-A5RP
Zoro # G405946269
product price: $7.45
/pk 5, $1.49/ea
Sold in multiples of 2 for $14.90
Key Features
Series
AGC
Amps
30A
Visual Indication
Non-Indicating
Body Style
Cylindrical
Body Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP/AGC-SFE-A5RP
Zoro #
G405946269
UPC #
51712242080
Country of Origin
United States
Details
Series
AGC
Amps
30A
Visual Indication
Non-Indicating
Body Style
Cylindrical
Body Material
Glass
DC Voltage Rating
Not Rated
Item
Glass Fuse
Description
Covering in-demand applications, fuse offerings include traditional glass tube and German automotive fuses, a wide selection of micro fuses, ATM, low-profile ATM, ATC and MAX in indicating and non-indicating versions and higher amp cartridge fuses.
- • Fuse assortments provide customers a handy selection of fuses and fuse ratings for general replacement applications
- • It ensures everlasting reliability and enduring value
- • Diagnostic kits provide the advantage of a fuse tester or puller along with an assortment of fuses and fuse ratings
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.