Glass Fuse, AGC Series, Fast-Acting, 2.50A, 250V AC, Non-Indicating, 5 PK

  • Mfr # BP/AGC-2-1/2-RP

  • Zoro # G305304305


product price:  $3.89
/pk 5, $0.78/ea
Sold in multiples of 5 for $19.45

Key Features

Series
AGC
Speed
Fast-Acting
Amps
2.50A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP/AGC-2-1/2-RP
Zoro #
G305304305
UPC #
51712388566
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1/4 in
Length
1-1/4 in

Details

Series
AGC
Speed
Fast-Acting
Amps
2.50A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
100A at 250V AC, 10kA at 125V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann
Fits Fuse Block Style
Nonrejection
DC Voltage Rating
Not Rated
Item
Glass Fuse

Description

As electronic equipment becomes smaller, the circuits and components become more delicate and easily damaged. Fuses are the preferred method of protection due To their accuracy, small size and reliability. Fuses are available in a Wide variety of ampere ratings to provide precise protection. Generally, two sizes of user-replaceable fuses are found the 1/4 inch x 1-1/4 inch and 5 x 20 millimeter. Each is available in a variety of volt and amp ratings.


  • • Tube fuses
  • • Fast-acting
  • • Glass
  • • 1/4" X 1-1/4"
  • • 2-1/2 amp
  • • 5 Count

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.