Shop EATON BUSSMANN
See all product information
Glass Fuse, AGC Series, Fast-Acting, 7.50A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK
Mfr # BP/AGC-7.5-RP
Zoro # G905946271
product price: $3.69
/pk 5, $0.74/ea
Sold in multiples of 5 for $18.45
Key Features
Series
AGC
Speed
Fast-Acting
Amps
7.50A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BP/AGC-7.5-RP
Zoro #
G905946271
UPC #
51712176439
Country of Origin
United States
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Details
Series
AGC
Speed
Fast-Acting
Amps
7.50A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC, 200A at 250V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann AGC, Bussmann MMB, Littelfuse 311, Littelfuse 312, Littelfuse 3AG, Mersen GGC
Compatible Fuse Block Series
3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
Fits Fuse Block Style
Nonrejection
DC Voltage Rating
32V DC
Item
Glass Fuse
Description
The Bussmann AGC series 7.5 amp fast-act electronic fuses (5-pack) are intended for use in electronic-circuit applications, such as electronic products and appliances that require a fast-acting fuse. The CSA- and UL-listed fuses are 1/4 in. W x 1-1/4 in. L with nickel-plated-brass end caps and a glass-tube construction.
- • Fast acting fuse for safeguarding your appliances
- • Nickel-plated-brass end caps and glass body to sustain charge
- • Wide amp/volt ratings allow versatility of protecting electronic circuits
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.