CAD
Shop EATON BUSSMANN
See all product information
Create Account
Glass Fuse, Fast-Acting, 50A, 32V AC
- Mfr # AGU-50
- Zoro # G3259164
CAD Available
product price:Â
$
6.59
/ea
Key Features
CAD Drawing
Series
AGU
Speed
Fast-Acting
AC Voltage Rating
32 V AC
Visual Indication
Non-Indicating
Body Style
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AGU-50
- Zoro #
- G3259164
- UPC #
- 051712704335
- Country of Origin
- United States
- CAD Available
- Yes
- Series
- AGU
- Speed
- Fast-Acting
- Amps
- 50A
- AC Voltage Rating
- 32 V AC
- Visual Indication
- Non-Indicating
- Body Style
- Cylindrical
- Body Material
- Glass
- Equivalent Brand and Series
- Bussmann AGU
- Compatible Fuse Block Series
- BM
- Fits Fuse Block Style
- Non-Rejection
- DC Voltage Rating
- Not Rated
- Item
- Glass Fuse
- Rejection / Nonrejection
- Nonrejection
- Class
- Midget
- Element
- Single
- Standards
- CE
- Equivalent Series
- AGU
- Weight
- 0.25 lb
- Current
- 50 A
- Interrupt Rating - AC
- 10 kA
Dimensions
- Diameter
- 13/32 in
- Length
- 1-1/2 in
- Overall Length
- 1 1/2 in
- Overall Diameter
- 13/32 in
- Wire Rope Length
- 1 1/2 in
Description
Fuse, 50 A, 32 V AC, Not Rated, Class Midget, AGU Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating Not Applicable, Fuse Size 1-1/2 in x 13/32 in, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann AGU, Equivalent Series AGU, Compatible Fuse Block Series BM, Body Material Glass, Single Element, Standards CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.