CAD Drawings

Download CAD Files

Glass Fuse, Fast-Acting, 5A, 300V AC, 10kA at 300V AC

  • Mfr # GLR-5

  • Zoro # G3256836

CAD Available

product price:  $5.27
/ea

Key Features

CAD Drawing
Series
GLR
Speed
Fast-Acting
AC Voltage Rating
300V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 300V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLR-5
Zoro #
G3256836
UPC #
051712716284
Country of Origin
Mexico

Dimensions

Diameter
5/8 in
Length
2-1/4 in
Cap Diameter
23/32 in
Overall Length
2 1/4 in
Overall Diameter
5/8 in

Details

CAD Available
Yes
Series
GLR
Speed
Fast-Acting
Amps
5A
AC Voltage Rating
300V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 300V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann GLR, Littelfuse LGR, Mersen SLR
Compatible Fuse Block Series
HLR
Fits Fuse Block Style
Nonrejection
Item
Glass Fuse
In Line Fuseholder
1CW08
Standards
CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX
Element
Single
Equivalent Series
GLR, LGR, SLR
Mounting
Panel
Weight
0.011 lb
Current
5 A
Interrupt Rating - AC
10 kA

Description

Fuse, 5 A, 300 V AC, Not Applicable, GLR Series, Glass Fuse, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 300V AC, Fuse Size 2-1/4 in L x 18/25 in dia, Length 2 1/4 in, Diameter 18/25 in, Equivalent Brand and Series Bussmann GLR, Littelfuse LGR, Mersen SLR, Equivalent Series GLR, LGR, SLR, Body Material Glass, Compatible Fuse Block Series HLR, Cap Diameter 23/32 in, Single Element, Standards CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.