Shop EATON BUSSMANN
See all product information
Create Account
Glass Fuse, FCF Series, Fast-Acting, 60A, 600V AC, 300kA at 600V AC, 50kA at 600V DC
- Mfr # FCF60RN
- Zoro # G101212682
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Series
FCF
Speed
Fast-Acting
AC Voltage Rating
600 V AC
Visual Indication
Non-Indicating
Interrupt Rating
300kA at 600V AC, 50kA at 600V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCF60RN
- Zoro #
- G101212682
- UPC #
- 051712362535
- Country of Origin
- China
- Series
- FCF
- Speed
- Fast-Acting
- Amps
- 60A
- AC Voltage Rating
- 600 V AC
- Visual Indication
- Non-Indicating
- Interrupt Rating
- 300kA at 600V AC, 50kA at 600V DC
- Body Style
- Cube
- Body Material
- Glass Filled PES
- Equivalent Brand and Series
- Bussmann Series Class FCF
- Compatible Fuse Block Series
- CCP2-X-XCF, TCFH
- Fits Fuse Block Style
- Non-Rejection
- DC Voltage Rating
- 600 V DC
- Item
- Glass Fuse
- Class
- CF
- Element
- Single
- Standards
- CE Marked, CSA Certified, RoHS Compliant, UL Listed
- Equivalent Series
- FCF
- Weight
- 0.17 lb
- Connection Material
- Tin-Plated Copper Alloy
- Interrupt Rating - DC
- 50 kA
- Interrupt Rating - AC
- 300 kA
- Current
- 60 A
Dimensions
- Diameter
- 1-29/32 in
- Length
- 2.13 in
- Width
- 1 in
- Overall Width
- 1 in
- Overall Length
- 2 1/8 in
- Overall Depth
- 1 7/8 in
- Wire Rope Length
- 2 1/8 in
Description
Fuse, 60 A, 600 V AC, 600 V DC, Class CF, FCF Series, Non-Indicating, Fast-Acting, Body Style Cube, Fits Fuse Block Style Non-Rejection, Interrupt Rating 300k A at 600V AC, 50k A at 600V DC, Fuse Size 2 1/8 in L x 1 in W x 1 29/32 in D, Length 2 1/8 in, Equivalent Brand and Series Bussmann Series Class FCF, Equivalent Series FCF, Compatible Fuse Block Series CCP2-X-XCF, TCFH, Body Material Glass Filled PES, Single Element, Standards CE Marked, CSA Certified, RoHS Compliant, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.