Glass Fuse, GLD Series, Fast-Acting, 2A, 125V AC, Non-Indicating (Discontinued)
- Mfr # GLD-2
- Zoro # G405880013
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GLD-2
Zoro #
G405880013
UPC #
51712715638
Country of Origin
Mexico
Dimensions
Diameter
6.3 mm
Length
32 mm
Details
Series
GLD
Speed
Fast-Acting
Amps
2A
AC Voltage Rating
125V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC
Body Style
Cylindrical
Body Material
Fiberglass
DC Voltage Rating
Not Rated
Item
Glass Fuse
Weight
0.86 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.