Glass Fuse, GMA Series, Fast-Acting, 2A, 250V AC

  • Mfr # 605862

  • Zoro # G504144313


product price: $27.45
/ea

Key Features

Series
GMA
Speed
Fast-Acting
Amps
2A
AC Voltage Rating
250V AC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605862
Zoro #
G504144313
UPC #
-
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm

Details

Series
GMA
Speed
Fast-Acting
Amps
2A
AC Voltage Rating
250V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann GMA
Item
Glass Fuse

Description

Features
  • Type - GMA Glass Fuse.
  • Size - 5 x 20 mm.
  • Electronic.
  • Fast Acting.
  • Voltage - 250V.
  • 2 Pack.
  • 2 Amps.
  • Carded.
  • Dimension - 1.6 x 1.4 x 0.3 in.
  • Item Weight - 0.04 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.