Glass Fuse, GMA Series, Fast-Acting, 7A, 125V AC, 200kA at 125V AC

  • Mfr # BP/GMA-7A

  • Zoro # G408233540


product price:  $4.95
/ea
Sold in multiples of 5 for $24.75

Key Features

Series
GMA
Speed
Fast-Acting
Amps
7A
AC Voltage Rating
125V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/GMA-7A
Zoro #
G408233540
UPC #
51712623117
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm

Details

Series
GMA
Speed
Fast-Acting
Amps
7A
AC Voltage Rating
125V AC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 125V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann GMA
DC Voltage Rating
32V DC
Item
Glass Fuse

Description

2 Pack, 7A, Type GMA Glass Fuse, 5 mm x 20 mm, Electronic, Fast Acting, 125V, Carded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.