Glass Fuse Kit, AGC Series, 5 Fuses Included, 32V AC

  • Mfr # 6732630

  • Zoro # G104069641


product price:  $38.95
/ea

Key Features

Fuse Series Included
AGC
Speed
Fast-Acting
Total Number of Fuses Included
5
AC Voltage Rating
32V AC
DC Voltage Rating
32V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6732630
Zoro #
G104069641
UPC #
51712176828
Country of Origin
China

Details

Item
Glass Fuse Kit
Fuse Series Included
AGC
Speed
Fast-Acting
Total Number of Fuses Included
5
AC Voltage Rating
32V AC
DC Voltage Rating
32V DC
Tool Included
None
Visual Indication
Non-Indicating
Body Style
Cylindrical
Body Material
Glass

Description

Features
  • Glass tube.
  • Plated brass end caps.
  • Size - 1/4 Dia. x 1-1/4 L in.
  • Voltage - 32 volt AC/DC.
  • Amps - 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.