Glass Fuse Kit, SFE Series, 6 Fuses Included, 4 to 9A, 32V AC

  • Mfr # BP/SFE-AL6-RP

  • Zoro # G5072481


product price:  $6.69
/ea

Key Features

Fuse Series Included
SFE
Speed
Fast-Acting
Total Number of Fuses Included
6
Fuse Kit Amp Range
4 to 9A
AC Voltage Rating
32V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/SFE-AL6-RP
Zoro #
G5072481
UPC #
051712173155
Country of Origin
Taiwan, Province of China

Details

Item
Glass Fuse Kit
Fuse Series Included
SFE
Speed
Fast-Acting
Total Number of Fuses Included
6
Fuse Kit Amp Range
4 to 9A
AC Voltage Rating
32V AC
DC Voltage Rating
32V DC
Tool Included
None
Visual Indication
Non-Indicating
Fuse Class
Automotive
Body Style
Cylindrical
Body Material
Glass
Fuse Kit Contents
(1) SFE 4, 6; (2) SFE 7-1/2, 9
Standards
SAE Specifications
Fuses Included
(1) SFE 4, 6; (2) SFE 7-1/2, 9
Current - Minimum
4 A
Current - Maximum
9 A

Description

Fuse Kit, Automotive Fuse Kit, Total Number of Fuses Included 6, Fuse Series Included SFE, Fuse Class Automotive, 32 V AC, 32 V DC, Fuse Kit Amp Range 4 to 9 A, Fuses Included (1) SFE 4, 6; (2) SFE 7-1/2, 9, Tool Included None, Glass Fuse, Fast-Acting, Body Style Cylindrical, Body Material Glass, Standards SAE Specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.