Glass Fuse, MDL Series, Time-Delay, 10A, 32V AC, 1kA at 32V AC

  • Mfr # BP/MDL-10

  • Zoro # G008653854


product price:  $5.39
/ea
Sold in multiples of 5 for $26.95

Key Features

Series
MDL
Speed
Time-Delay
Amps
10A
AC Voltage Rating
32V AC
Interrupt Rating
1kA at 32V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP/MDL-10
Zoro #
G008653854
UPC #
51712814935
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1/4 in
Length
1-1/4 in

Details

Series
MDL
Speed
Time-Delay
Amps
10A
AC Voltage Rating
32V AC
Interrupt Rating
1kA at 32V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann MDL
DC Voltage Rating
32V DC
Item
Glass Fuse

Description

2 Pack, 10A, 32V, Type MDL Fuse, Glass Tube, Size 14 x 114, Electronic, Time Delay, Dimensions 2375L x 1375W x 019H, Carded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.