Glass Fuse, MDL Series, Time-Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC

  • Mfr # BP/MDL-4

  • Zoro # G908653855


product price:  $5.45
/ea
Sold in multiples of 5 for $27.25

Key Features

Series
MDL
Speed
Time-Delay
Amps
4A
AC Voltage Rating
250V AC
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP/MDL-4
Zoro #
G908653855
UPC #
51712813204
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1/4 in
Length
1-1/4 in

Details

Series
MDL
Speed
Time-Delay
Amps
4A
AC Voltage Rating
250V AC
Visual Indication
Indicating
Interrupt Rating
10kA at 125V AC, 200A at 250V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV
Compatible Fuse Block Series
3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
Fits Fuse Block Style
Nonrejection
Item
Glass Fuse

Description

2 Pack, 4A ,250V, Type MDL Fuse, Glass Tube, Size 14 x 114, Electronic, Time Delay, Dimensions 2375L x 1375W x 019H, Carded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.