Glass Fuse, TCF Series, Time-Delay, 3A, 600V AC, Non-Indicating, 100kA at 300V DC, 300kA at 600V AC

  • Mfr # TCF3RN
  • Zoro # G004217838
product price: 
$
73.99
/ea

Key Features

Series
TCF
Speed
Time-Delay
Amps
3A
AC Voltage Rating
600 V AC
Visual Indication
Non-Indicating
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCF3RN
Zoro #
G004217838
UPC #
051712220361
Country of Origin
China

Dimensions

Diameter
3/4 in
Length
1-7/8 in
Depth
1 3/4 in
Width
3/4 in
Overall Width
3/4 in
Overall Length
1 7/8 in
Overall Depth
1 3/4 in
Wire Rope Length
1 7/8 in

Details

Series
TCF
Speed
Time-Delay
Amps
3A
AC Voltage Rating
600 V AC
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 300V DC, 300kA at 600V AC
Body Style
Cube
Body Material
Glass Filled PES
Equivalent Brand and Series
Bussmann Series Class FCF
Compatible Fuse Block Series
CCP2-X-XCF, TCFH
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
300 V DC
Item
Glass Fuse
Element
Dual
Class
CF
Standards
CE Marked, CSA Certified, RoHS Compliant, UL Listed
Equivalent Series
FCF
Connection Type
Blade
Weight
0.08 lb
Mounting
35 mm Din Rail
Interrupt Rating - DC
100 kA
Current
3 A
Interrupt Rating - AC
300 kA

Description

Fuse, 3 A, 600 V AC, 300 V DC, Class CF, TCF Series, Non-Indicating, Time-Delay, Body Style Cube, Fits Fuse Block Style Non-Rejection, Interrupt Rating 100k A at 300V DC, 300k A at 600V AC, Fuse Size 1 7/8 in L x 3/4 in W x 1 3/4 in D, Length 1 7/8 in, Equivalent Brand and Series Bussmann Series Class FCF, Equivalent Series FCF, Compatible Fuse Block Series CCP2-X-XCF, TCFH, Body Material Glass Filled PES, Dual Element, Standards CE Marked, CSA Certified, RoHS Compliant, UL Listed

Ratings & reviews