Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Fuse, Time-Delay, 8A, 300V AC, 10kA at 300V AC

  • Mfr # GRF-8

  • Zoro # G3395481


product price: $9.19
/ea

Key Features

Series
GRF
Speed
Time-Delay
AC Voltage Rating
300V AC
Visual Indication
Glass Fuse
Interrupt Rating
10kA at 300V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRF-8
Zoro #
G3395481
UPC #
051712717663
Country of Origin
Mexico

Dimensions

Diameter
5/8"
Length
2-1/4"
Cap Diameter
5/8"
Overall Diameter
5/8 in
Overall Length
2 1/4 in

Details

Series
GRF
Speed
Time-Delay
Amps
8A
AC Voltage Rating
300V AC
Visual Indication
Glass Fuse
Interrupt Rating
10kA at 300V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann GRF, Littelfuse LMF, Mersen SMF
Compatible Fuse Block Series
HLR
Fits Fuse Block Style
Nonrejection
Item
Glass Fuse
Standards
CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX
Element
Single
Equivalent Series
GRF, LMF, SMF
Mounting
Panel
Weight
0.03 lb
Functionally Equal To
Littelfuse LMF, Mersen/Ferraz Shawmut SMF
Interrupt Rating - AC
10 kA
Current
8 A

Description

Fuse, 8 A, 300 V AC, Not Applicable, GRF Series, Glass Fuse, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 300V AC, Fuse Size 2-1/4 in L x 5/8 in dia, Length 2 1/4 in, Diameter 5/8 in, Equivalent Brand and Series Bussmann GRF, Littelfuse LMF, Mersen SMF, Equivalent Series GRF, LMF, SMF, Body Material Glass, Compatible Fuse Block Series HLR, Cap Diameter 5/8 in, Single Element, Standards CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.