Zoro Homepage

High-Amp Circuit Breaker, 200 A, 48 VDC

  • Mfr # CB187F-200

  • Zoro # G704426851


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
48V DC
Circuit Breaker Voltage
48 V DC
Reset Type
Manual
Circuit Breaker Type
Hi-Amp Circuit Breaker
Interrupt Rating
5 kA at 48V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB187F-200
Zoro #
G704426851
UPC #
051712236713
Country of Origin
Mexico

Dimensions

Stud Size
5/16"-18

Details

Item
Hi-Amp Circuit Breaker
Voltage Rating
48V DC
Circuit Breaker Voltage
48 V DC
Reset Type
Manual
Circuit Breaker Type
Hi-Amp Circuit Breaker
Interrupt Rating
5 kA at 48V DC
Standards
SAE J1171
Terminal Connection
Stud
Mounting Style
Flush Mount With Pull-To-Trip Lever
Circuit Breaker Amp Rating
200 A
Series
CB187F
Mount Type
Bolt On
Actuator
Pull-to-Trip Lever
Mount Style
Flush
Compatible Product Type
Auxiliary and Accessory Circuits
Current Rating
200 A
Compatible Vehicle Type
Buses, Boats, RVs, Trucks

Description

Hi-Amp Circuit Breaker, Mount Type Bolt On, Mount Style Flush, Current Rating 200 A, Voltage Rating 48V DC, Interrupt Rating 5 kA at 48V DC, Terminal Connection Stud, Actuator Pull-to-Trip Lever, Circuit Breaker Type Hi-Amp Circuit Breaker, Compatible Product Type Auxiliary and Accessory Circuits, Compatible Vehicle Type Buses, Boats, RVs, Trucks, Reset Type Manual, Series CB187F, Standards SAE J1171, Stud Size 5/16 In.-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.