Zoro Homepage

Fuse Holder, 600V AC/DC Volt Rating, 1 Poles, Screw

  • Mfr # HEB-JW-RYC

  • Zoro # G804426850


product price: $349.99
/ea
Sold in multiples of 10 for $3,499.90
Free Shipping & Returns

Key Features

Series
HEB
Number of Poles
1
Voltage Rating
600V AC/DC
Connector Type
Screw
Mounting Style
In-Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEB-JW-RYC
Zoro #
G804426850
UPC #
-
Country of Origin
China

Dimensions

For Fuse Size
1-1/2 in L x 13/32 in dia

Details

Item
Fuse Holder
Series
HEB
Number of Poles
1
Voltage Rating
600V AC/DC
Connector Type
Screw
Mounting Style
In-Line
Max. Voltage
600V AC/DC
Wire Range
8 AWG to 3 AWG, 12 AWG to 2 AWG
Max. Amps
30A

Description

In-line Breakaway Fuse Holder,30A,1 Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.