In-Line Fuse Holder, 0 to 15A Amp Range, 32V AC/DC Volt Rating, 1 Poles, Wire Leads
Mfr # HRK-R
Zoro # G807087560
product price:Â $8.15
/eaKey Features
Series
HRK
Number of Poles
1
Amp Range
0 to 15A
Voltage Rating
32V AC/DC
Connector Type
Wire Leads
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HRK-R
Zoro #
G807087560
UPC #
051712538985
Country of Origin
Mexico
Dimensions
Wire Size
14 AWG
Length
2.19 in
For Fuse Size
7/8 in L x 1/4 in D to 1-1/4 in L x 1/4 in D
Width
0.69 in
Overall Length
2.19 in
Overall Width
0.69 in
Details
Item
In-Line Fuse Holder
Series
HRK
Number of Poles
1
Amp Range
0 to 15A
Voltage Rating
32V AC/DC
Connector Type
Wire Leads
Mounting Style
In-Line
Visual Indication
Non-Indicating
Fuse Block Design
Non-Breakaway
Features
Three Springs Furnished to Accept Different Fuse Lengths
Standards
RoHS, UL 94V-0
Max. Voltage
32V AC/DC
Wire Range
14 AWG
Max. Amps
15A
DC Voltage Rating
32 V DC
Current - Minimum
0 A
AC Voltage Rating
32 V AC
Current - Maximum
15 A
Description
In-Line Fuse Holder, Fits Fuse Type Ceramic, Glass, 0 to 15 A, Number of Poles 1, 32V AC/DC, For Fuse Size 7/8 in L x 1/4 in D to 1-1/4 in L x 1/4 in D, Non-Indicating, Fuse Block Design Non-Breakaway, Wire Size 14 AWG, Mounting Style Inline, Connector Type Wire Leads, Body Width 0.69 in, Body Length 2.19 in, Features Three Springs Furnished to Accept Different Fuse Lengths, Standards RoHS, UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.