Zoro Homepage

In-LineFuseHldr, 15A, Non-Breakaway, Inline

  • Mfr # BK/HRK-R

  • Zoro # G501209442


product price: $12.35
/ea

Key Features

Features
Flammability, Three Springs Furnished, Universal In-Line Connection
Standards
UL 94V0
Overall Length
2.19 in
Wire Length
8 in
Mounting Style
Inline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK/HRK-R
Zoro #
G501209442
UPC #
051712108997
Country of Origin
Mexico

Dimensions

Overall Length
2.19 in
Wire Length
8 in
For Fuse Size
7/8 in L x 1/4 in Dia to 1 1/4 in L x 1/4 in Dia
Body Height
0.69 in
Body Width
0.69 in
Body Length
2.19 in
Wire Size
14 AWG
Overall Width
0.69 in
Overall Height
0.69 in

Details

Item
In-Line Fuse Holder
Features
Flammability, Three Springs Furnished, Universal In-Line Connection
Standards
UL 94V0
Mounting Style
Inline
Amp Range
0 to 15 A
Connector Type
Wire Leads
Voltage Rating
32V AC/DC
Fuse Block Design
Non-Breakaway
Visual Indication
Non-Indicating
Number of Poles
1
Current - Minimum
0 A
Current - Maximum
15 A
AC Voltage Rating
32 V AC
DC Voltage Rating
32 V DC

Description

In-Line Fuse Holder, Fits Fuse Type Ceramic, Glass, 0 to 15 A, Number of Poles 1, 32V AC/DC, For Fuse Size 7/8 in L x 1/4 in Dia to 1 1/4 in L x 1/4 in Dia, Compatible Fuse Series 311, 312, 313, 314, 315, 322, 326, 3AG, ABC, ACG, GAB, GBB, GDL, GDV, GGC, GSA, MDA, MDL, MDQ, MDV, MDX, MMB, Non-Indicating, Fuse Block Design Non-Breakaway, Wire Size 14 AWG, Wire Length 8 in, Mounting Style Inline, Connector Type Wire Leads, Body Height 0.69 in, Body Width 0.69 in, Body Length 2.19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.