Zoro Homepage
This item is Discontinued.
Eaton Bussmann Inline Fuse, KAC Series, 6A, Fast-Acting, 600V AC, Bolt-On KAC-6

Inline Fuse, KAC Series, 6A, Fast-Acting, 600V AC, Bolt-On (Discontinued)

  • Mfr # KAC-6
  • Zoro # G705975402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KAC-6
Zoro #
G705975402
UPC #
51712470063
Country of Origin
United States

Dimensions

Diameter
1/2 in
Length
0.5 in
Product Height
2.84 IN
Product Length/Depth
.5 IN
Product Width
.5 IN

Details

Item
Inline Fuse
Series
KAC
Amps
6A
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
200kA
Equivalent Brand and Series
Bussmann KAC, Littelfuse KLC, Mersen A60X
Equivalent Series
A60X, KAC, KLC
Application
Power converters/rectifiers, reduced voltage starters
Type
High speed fuse
Compliances
CE Marked
Connection
Blade end X blade end
Mounting
Stud
Amperage Rating
6A
Certifications
UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.