Limiter Fuse, ALS Series, 550A, Fast-Acting, Not Rated, Bolt-On

  • Mfr # ALS-550

  • Zoro # G3018849


product price: $267.99
/ea
Sold in multiples of 10 for $2,679.90
Free Shipping & Returns

Key Features

Series
ALS
Speed
Fast-Acting
AC Voltage Rating
Not Rated
DC Voltage Rating
48V DC
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS-550
Zoro #
G3018849
UPC #
051712700481
Country of Origin
Mexico

Dimensions

Diameter
1-19/32 in
Length
4-1/4 in
Overall Length
4 1/4 in
Overall Diameter
1 19/32 in

Details

Item
Limiter Fuse
Series
ALS
Amps
550A
Speed
Fast-Acting
AC Voltage Rating
Not Rated
DC Voltage Rating
48V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Body Material
Paper
Equivalent Brand and Series
Bussmann ALS, Mersen ALS
Equivalent Series
ALS
Fits Fuse Block Style
Non-Rejection
Standards
UL Recognized, JFHR2, E56412
Element
Single
Fuse Speed
Fast Acting
Fuse Amps
550A
Fuse Voltage Rating
48VDC
Indicating / Nonindicating
Nonindicating
Weight
0.545 lb
Current
550 A
Interrupt Rating - DC
5 kA

Description

Forklift Limiter Fuse, 550 A, Not Applicable, 48 V DC, ALS Series, Non-Indicating, General Purpose, Body Style Bolt-On, Non-Rejection, Fuse Size 4-1/4 in L x 1-19/32 in dia, Length 4 1/4 in, Width Not Applicable, Depth Not Applicable, Diameter 1 19/32 in, Equivalent Brand and Series Bussmann ALS, Mersen ALS, Equivalent Series ALS, Body Material Cardboard, Single Element, Standards E56412, JFHR2, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.