
Limiter Fuse, ECSR Series, 20A, Time-Delay, 600V AC, Cylindrical
Mfr # ECSR20
Zoro # G8636191
product price: $18.15
/eaKey Features
Series
ECSR
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECSR20
Zoro #
G8636191
UPC #
782634508328
Country of Origin
United States
Dimensions
Diameter
1.61 in
Length
9.63 in
Details
Item
Limiter Fuse
Series
ECSR
Amps
20A
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
200kA
Element
Dual
Class
RK5
Connection Type
Ferrule End x Ferrule End
Weight
0.17 lb
Description
These new fuse service kits are filled with the most popular fuse types and sizes for the most common applications , choose from midget, class CC or class RK5.
- • Class RK5 Dual Element Fuse-Edison
- • 10 Second Time Delay
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.