Low Voltage Fuse, CGL Series, 150A, Time-Delay, 600V AC, Bolt-On
Mfr # CGL-150
Zoro # G5658992
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Series
CGL
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
250V DC
Body Style
Bolt-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CGL-150
Zoro #
G5658992
UPC #
051712100472
Country of Origin
Mexico
Dimensions
Diameter
1.5"
Length
5.3125"
Overall Length
5.3125 in
Overall Diameter
1.5 in
Details
Item
Low Voltage Fuse
Series
CGL
Amps
150A
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
250V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC, 40kA at 250V DC
Body Material
Fiberglass
Fits Fuse Block Style
Non-Rejection
Standards
CE, CSA C22.2, No. 106
Element
Dual
Class
Not Rated
Weight
0.71 lb
Connection Type
Blade End x Blade End
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
40 kA
Description
Low Voltage Fuse, CGL Series, Class Not Class Rated, Time-Delay, Body Style Bolt-On, Interrupt Rating 200kA at 600V AC, 40kA at 250V DC, Length 5.3125 in, Diameter 1.5 in, Body Material Fiberglass, Dual Element, Standards CE, CSA C22.2, No. 106
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.