Medium-Voltage Fuse, 15A, 5 PK
Mfr # TFF
Zoro # G3020678
product price: $56.59
/pk 5, $11.32/eaKey Features
Series
TFF
Amps
15A
AC Voltage Rating
125V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TFF
Zoro #
G3020678
UPC #
051712730099
Country of Origin
Mexico
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Overall Diameter
1/4 in
Overall Length
1 1/4 in
Details
Item
Medium-Voltage Fuse
Series
TFF
Amps
15A
AC Voltage Rating
125V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
Not Rated
Body Material
Melamine
Equivalent Brand and Series
Bussmann TFF
Equivalent Series
TFF
Fits Fuse Block Style
Non-Rejection
Fuse Amps
15A
Indicating / Nonindicating
Nonindicating
Fuse Voltage Rating
125VAC
Compatible Fuse Block Series
3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
Current
15 A
Description
Fuse, 15 A, 125 V AC, Not Applicable, TFF Series, Non-Indicating, Body Style Cylindrical, Non-Rejection, Interrupt Rating Not Rated, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann TFF, Equivalent Series TFF, Body Material Melamine, Compatible Fuse Block Series 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.