Medium-Voltage Fuse, 2A, Time-Delay, 2475V AC, Cylindrical
Mfr # 2NCLPT-2E
Zoro # G4821960
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Series
2NCLPT
Amps
2A
Speed
Time-Delay
AC Voltage Rating
2475V AC
DC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2NCLPT-2E
Zoro #
G4821960
UPC #
051712527637
Country of Origin
Dominican Republic
Dimensions
Diameter
13/16 in
Length
4-1/2 in
Overall Length
4 1/2 in
Overall Diameter
13/16 in
Details
Item
Medium-Voltage Fuse
Series
2NCLPT
Amps
2A
Speed
Time-Delay
AC Voltage Rating
2475V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
63kA at 2475V AC
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann 2NCLPT, Mersen A240T
Equivalent Series
2NCLPT, A240T
Fits Fuse Block Style
Non-Rejection
Element
Single
Class
E-Rated
Weight
0.001 lb
Current
2 A
Interrupt Rating - AC
63 kA
Description
Medium Voltage Fuse, 2 A, 2.48 kV AC, Not Applicable, Class E-Rated, 2NCLPT Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 63kA at 2475V AC, Fuse Size 4-1/2 in L x 13/16 in dia, Length 4 1/2 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann 2NCLPT, Mersen A240T, Equivalent Series 2NCLPT, A240T, Body Material Fiberglass, Single Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.