Zoro Homepage

Medium-Voltage Fuse, 2A, Time-Delay, 2750/5500V AC, Cylindrical

  • Mfr # JCW-2E

  • Zoro # G3339926


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Series
JCW
Speed
Time-Delay
AC Voltage Rating
2750/5500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCW-2E
Zoro #
G3339926
UPC #
051712694025
Country of Origin
Mexico

Dimensions

Diameter
1-9/16 in
Length
7-5/16 in
Overall Diameter
1 9/16 in
Overall Length
7 5/16 in

Details

Item
Medium-Voltage Fuse
Series
JCW
Amps
2A
Speed
Time-Delay
AC Voltage Rating
2750/5500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
50kA at 4800V AC, 80kA at 4800V AC
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann JCW
Equivalent Series
JCW
Fits Fuse Block Style
Non-Rejection
Element
Single
Class
E-Rated
Weight
1.1 lb
Connection Type
Ferrule End x Ferrule End
Current
2 A
Interrupt Rating - AC
40 kA

Description

Medium Voltage Fuse, 2 A, 2.75 kV AC, 5.5 kV AC, Not Applicable, Class E-Rated, JCW Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 50kA (Sym.) at 4800V AC, 80kA (Asym.) at 4800V AC, Fuse Size 7-5/16 in L x 1-9/16 in dia, Length 7 5/16 in, Diameter 1 9/16 in, Equivalent Brand and Series Bussmann JCW, Equivalent Series JCW, Body Material Fiberglass, Single Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.