Zoro Homepage

Medium-Voltage Fuse, 4A, 125V AC, Cylindrical

  • Mfr # TGH

  • Zoro # G2528784


product price: $65.59
/ea

Key Features

Series
TGH
Amps
4A
AC Voltage Rating
125V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TGH
Zoro #
G2528784
UPC #
051712195348
Country of Origin
Mexico

Dimensions

Diameter
1/4 in
Length
1-1/4 in
Overall Diameter
1/4 in
Overall Length
1 1/4 in

Details

Item
Medium-Voltage Fuse
Series
TGH
Amps
4A
AC Voltage Rating
125V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
Not Rated
Body Material
Melamine
Equivalent Brand and Series
Bussmann TGH
Equivalent Series
TGH
Fits Fuse Block Style
Non-Rejection
Indicating / Nonindicating
Nonindicating
Fuse Voltage Rating
125VAC
Fuse Amps
4A
Compatible Fuse Block Series
3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
Current
4 A

Description

Fuse, 4 A, 125 V AC, Not Applicable, TGH Series, Non-Indicating, Body Style Cylindrical, Non-Rejection, Interrupt Rating Not Rated, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann TGH, Equivalent Series TGH, Body Material Melamine, Compatible Fuse Block Series 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.