Zoro Homepage

Medium-Voltage Fuse, 4A, Time-Delay, Cylindrical

  • Mfr # 5.5AMWNA4.0E

  • Zoro # G4821951


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Series
AMWNA
Speed
Time-Delay
AC Voltage Rating
5500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5.5AMWNA4.0E
Zoro #
G4821951
UPC #
051712249478
Country of Origin
Hungary

Dimensions

Diameter
51/64 in
Length
5-19/32 in
Overall Diameter
13/16 in
Overall Length
5 19/32 in

Details

Item
Medium-Voltage Fuse
Series
AMWNA
Amps
4A
Speed
Time-Delay
AC Voltage Rating
5500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
50kA at 5500V AC
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann AMWNA, Mersen A480T
Equivalent Series
A480T, AMWNA
Fits Fuse Block Style
Non-Rejection
Element
Single
Class
E-Rated
Standards
IEC 282-1
Interrupt Rating - AC
50 kA
Current
4 A

Description

Medium Voltage Fuse, 4 A, 5.5 kV AC, Not Applicable, Class E-Rated, AMWNA Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 50kA at 5500V AC, Fuse Size 5-19/32 in L x 51/64 in dia, Length 5 19/32 in, Diameter 51/64 in, Equivalent Brand and Series Bussmann AMWNA, Mersen A480T, Equivalent Series A480T, AMWNA, Body Material Fiberglass, Single Element, Standards IEC 282-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.