Medium-Voltage Fuse, AMWNA Series, 3A, Time-Delay, Cylindrical
Mfr # 5.5AMWNA3.0E
Zoro # G2727313
product price: $280.99
/ea
Free Shipping & Returns
Key Features
Series
AMWNA
Speed
Time-Delay
AC Voltage Rating
5500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5.5AMWNA3.0E
Zoro #
G2727313
UPC #
051712249461
Country of Origin
Hungary
Dimensions
Diameter
51/64 in
Length
5-19/32 in
Overall Diameter
13/16 in
Overall Length
5 19/32 in
Details
Item
Medium-Voltage Fuse
Series
AMWNA
Amps
3A
Speed
Time-Delay
AC Voltage Rating
5500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
50kA at 5500V AC
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann AMWNA, Mersen A480T
Equivalent Series
A480T, AMWNA
Fits Fuse Block Style
Non-Rejection
Standards
IEC 282-1
Class
E-Rated
Element
Dual
Interrupt Rating - AC
50 kA
Current
3 A
Description
Medium Voltage Fuse, 3 A, 5.5 kV AC, Not Applicable, Class E-Rated, AMWNA Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 50kA at 5500V AC, Fuse Size 5-19/32 in L x 51/64 in dia, Length 5 19/32 in, Diameter 51/64 in, Equivalent Brand and Series Bussmann AMWNA, Mersen A480T, Equivalent Series A480T, AMWNA, Body Material Fiberglass, Dual Element, Standards IEC 282-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.