Medium-Voltage Fuse, JCH Series, 170A, Time-Delay, 2400V AC, Cylindrical
Mfr # JCH-6R
Zoro # G3157187
product price: $2,676.99
/ea
Free Shipping & Returns
Key Features
Series
JCH
Speed
Time-Delay
AC Voltage Rating
2400V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JCH-6R
Zoro #
G3157187
UPC #
051712173537
Country of Origin
Dominican Republic
Dimensions
Diameter
3 in
Length
10-13/16 in
Overall Diameter
3 in
Overall Length
10 13/16 in
Details
Item
Medium-Voltage Fuse
Series
JCH
Amps
170A
Speed
Time-Delay
AC Voltage Rating
2400V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Indicating
Interrupt Rating
50kA at 2400V AC, 80kA at 2400V AC
Body Material
Melamine
Equivalent Brand and Series
Bussmann JCH, Mersen A240R
Equivalent Series
A240R, JCH
Fits Fuse Block Style
Non-Rejection
Element
Dual
Class
R-Rated
Standards
UL Recognized (Guide MSSS2, File E96676)
Current
170 A
Interrupt Rating - AC
50 kA
Description
Medium Voltage Fuse, 170 A, 2.4 kV AC, Not Applicable, Class R-Rated, JCH Series, Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 50kA (Sym.) at 2400V AC, 80kA (Asym.) at 2400V AC, Fuse Size 10-13/16 in L x 3 in dia, Length 10 13/16 in, Diameter 3 in, Equivalent Brand and Series Bussmann JCH, Mersen A240R, Equivalent Series A240R, JCH, Body Material Melamine, Dual Element, Standards UL Recognized (Guide MSSS2, File E96676)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.