Medium-Voltage Fuse, JCK Series, 390A, Time-Delay, 2540V AC, Cylindrical
Mfr # JCK-18R
Zoro # G1368193
product price: $5,945.99
/ea
Free Shipping & Returns
Key Features
Series
JCK
Speed
Time-Delay
AC Voltage Rating
2540V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JCK-18R
Zoro #
G1368193
UPC #
051712690188
Country of Origin
Mexico
Dimensions
Diameter
3 in
Length
11-15/64 in
Overall Length
11 1/4 in
Overall Diameter
3 in
Details
Item
Medium-Voltage Fuse
Series
JCK
Amps
390A
Speed
Time-Delay
AC Voltage Rating
2540V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Indicating
Interrupt Rating
50kA at 2450V AC, 80kA at 2450V AC
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann JCK, Mersen A240R
Equivalent Series
A240R, JCK
Fits Fuse Block Style
Non-Rejection
Element
Dual
Class
R-Rated
Standards
UL Recognized (Guide MSSS2, File E96676)
Current
390 A
Interrupt Rating - AC
50 kA
Description
Medium Voltage Fuse, 390 A, 2.54 kV AC, Not Applicable, Class R-Rated, JCK Series, Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 50kA (Sym.) at 2450V AC, 80kA (Asym.) at 2450V AC, Fuse Size 11-15/64 in L x 3 in dia, Length 11 15/64 in, Diameter 3 in, Equivalent Brand and Series Bussmann JCK, Mersen A240R, Equivalent Series A240R, JCK, Body Material Fiberglass, Dual Element, Standards UL Recognized (Guide MSSS2, File E96676)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.