Zoro Homepage

Medium-Voltage Fuse, JCL-A Series, 390A, Time-Delay, Bolt-On

  • Mfr # JCL-A-18R

  • Zoro # G1084745


product price: $3,749.99
/ea
Free Shipping & Returns

Key Features

Series
JCL-A
Amps
390A
Speed
Time-Delay
AC Voltage Rating
4800V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCL-A-18R
Zoro #
G1084745
UPC #
051712691376
Country of Origin
Mexico

Dimensions

Diameter
3 in
Length
15-3/4 in
Overall Length
15 3/4 in
Overall Diameter
3 in

Details

Item
Medium-Voltage Fuse
Series
JCL-A
Amps
390A
Speed
Time-Delay
AC Voltage Rating
4800V AC
DC Voltage Rating
Not Rated
Body Style
Bolt-On
Visual Indication
Indicating
Interrupt Rating
50kA at 4800V AC, 80kA at 4800V AC
Body Material
Melamine
Equivalent Brand and Series
Bussmann JCL-A
Equivalent Series
JCL-A
Fits Fuse Block Style
Non-Rejection
Standards
UL Recognized (Guide MSSS2, File E96676)
Element
Dual
Class
R-Rated
Current
390 A

Description

Medium Voltage Fuse, 390 A, 4.8 kV AC, Not Applicable, Class R-Rated, JCL-A Series, Indicating, Time-Delay, Body Style Bolt-On, Non-Rejection, Interrupt Rating 50kA (Sym.) at 4800V AC, 80kA (Asym.) at 4800V AC, Fuse Size 15-3/4 in L x 3 in dia, Length 15 3/4 in, Diameter 3 in, Equivalent Brand and Series Bussmann JCL-A, Equivalent Series JCL-A, Body Material Melamine, Dual Element, Standards UL Recognized (Guide MSSS2, File E96676)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.