Medium-Voltage Fuse, JCL Series, 390A, Time-Delay, Bolt-On
Mfr # JCL-18R
Zoro # G5633171
product price: $3,093.99
/ea
Free Shipping & Returns
Key Features
Series
JCL
Amps
390A
Speed
Time-Delay
AC Voltage Rating
4800V AC
DC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JCL-18R
Zoro #
G5633171
UPC #
051712691185
Country of Origin
Mexico
Dimensions
Diameter
3 in
Length
15-3/4 in
Overall Length
15 3/4 in
Overall Diameter
3 in
Details
Item
Medium-Voltage Fuse
Series
JCL
Amps
390A
Speed
Time-Delay
AC Voltage Rating
4800V AC
DC Voltage Rating
Not Rated
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
50kA at 4800V AC, 80kA at 4800V AC
Body Material
Melamine
Equivalent Brand and Series
Bussmann JCL, Mersen A480R
Equivalent Series
A480R, JCL
Fits Fuse Block Style
Non-Rejection
Standards
UL Recognized (Guide MSSS2, File E96676)
Class
R-Rated
Element
Dual
Current
390 A
Description
Medium Voltage Fuse, 390 A, 4.8 kV AC, Not Applicable, Class R-Rated, JCL Series, Non-Indicating, Time-Delay, Body Style Bolt-On, Non-Rejection, Interrupt Rating 50kA (Sym.) at 4800V AC, 80kA (Asym.) at 4800V AC, Fuse Size 15-3/4 in L x 3 in dia, Length 15 3/4 in, Diameter 3 in, Equivalent Brand and Series Bussmann JCL, Mersen A480R, Equivalent Series A480R, JCL, Body Material Melamine, Dual Element, Standards UL Recognized (Guide MSSS2, File E96676)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.