Zoro Homepage

Medium-Voltage Fuse, JCQ Series, 5A, Time-Delay, Cylindrical

  • Mfr # JCQ-5E

  • Zoro # G2741724


product price: $1,273.99
/ea
Free Shipping & Returns

Key Features

Series
JCQ
Amps
5A
Speed
Time-Delay
AC Voltage Rating
5500V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCQ-5E
Zoro #
G2741724
UPC #
051712144841
Country of Origin
Dominican Republic

Dimensions

Diameter
1-39/64 in
Length
9-1/2 in
Overall Length
9 1/2 in
Overall Diameter
1 5/8 in

Details

Item
Medium-Voltage Fuse
Series
JCQ
Amps
5A
Speed
Time-Delay
AC Voltage Rating
5500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Indicating
Interrupt Rating
130kA at 5500V AC, 80kA at 5500V AC
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann JCQ
Equivalent Series
JCQ
Fits Fuse Block Style
Non-Rejection
Class
E-Rated
Element
Dual
Interrupt Rating - AC
80 kA
Current
5 A

Description

Medium Voltage Fuse, 5 A, 5.5 kV AC, Not Applicable, Class E-Rated, JCQ Series, Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 130kA (Asym.) at 5500V AC, 80kA (Sym.) At 5500V AC, Fuse Size 9-1/2 in L x 1-39/64 in dia, Length 9 1/2 in, Diameter 1 39/64 in, Equivalent Brand and Series Bussmann JCQ, Equivalent Series JCQ, Body Material Fiberglass, Dual Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.