CAD Drawings

Download CAD Files

Midget Fuse, Fast-Acting, 1.50A, 600V AC, Non-Indicating, 100kA at 600V AC

  • Mfr # KTK-1-1/2

  • Zoro # G2511406

CAD Available

product price:  $20.49
/ea

Key Features

CAD Drawing
Series
KTK
Speed
Fast-Acting
AC Voltage Rating
600V AC
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTK-1-1/2
Zoro #
G2511406
UPC #
051712420112
Country of Origin
Mexico

Dimensions

Diameter
13/32 in
Length
1-1/2 in
Overall Length
1 1/2 in
Overall Diameter
13/32 in

Details

CAD Available
Yes
Series
KTK
Speed
Fast-Acting
Amps
1.50A
AC Voltage Rating
600V AC
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 600V AC
Body Style
Cylindrical
Body Material
Melamine
Equivalent Brand and Series
Bussmann KTK, Littelfuse KLK, Mersen ATM
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
BM, BMM, C2617, C5268, CHM, HEB, HET, HEX, HPG, HPS, OPM-1038, OPM-NG
DC Voltage Rating
Not Rated
Item
Midget Fuse
Element
Single
Class
Midget
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Rejection / Nonrejection
Nonrejection
Standards
CE, CSA, UL Listed
In Line Fuseholder
D
Fuse Holder Code
D
Equivalent Series
ATM, KLK, KTK
Interrupt Rating - AC
100 kA
Current
1.5 A

Description

Fuse, 1 1/2 A, 600 V AC, Not Applicable, Class Midget, KTK Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 100kA at 600V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann KTK, Littelfuse KLK, Mersen ATM, Equivalent Series ATM, KLK, KTK, Compatible Fuse Block Series BM, BMM, C2617, C5268, CHM, HEB, HET, HEX, HPG, HPS, OPM-1038, OPM-NG, Body Material Melamine, Single Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.