Midget Fuse, Fast-Acting, 15A, 250V AC, Non-Indicating, 10kA at 125V AC, 750A at 250V AC

  • Mfr # BAF-15

  • Zoro # G3102592

CAD Available

product price:  $4.29
/ea

Key Features

CAD Drawing
Series
BAF
Speed
Fast-Acting
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC, 750A at 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAF-15
Zoro #
G3102592
UPC #
051712320153
Country of Origin
Mexico

Dimensions

Diameter
13/32 in
Length
1-1/2 in
Overall Length
1 1/2 in
Overall Diameter
13/32 in

Details

CAD Available
Yes
Series
BAF
Speed
Fast-Acting
Amps
15A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC, 750A at 250V AC
Body Style
Cylindrical
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann BAF, Littelfuse BLF, Mersen OTM
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
BM, BMM, C2617, C5268, CHM, HEB, HEX, HPG, HPS
DC Voltage Rating
Not Rated
Item
Midget Fuse
Standards
CE, CSA, UL Listed
Rejection / Nonrejection
Nonrejection
In Line Fuseholder
D
Class
Midget
Element
Single
Fuse Holder Code
D
Equivalent Series
BAF, BLF, OTM
Weight
0.25 lb
Current
15 A
Interrupt Rating - AC
750 A, 10 kA

Description

Fuse, 15 A, 250 V AC, Not Applicable, Class Midget, BAF Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 125V AC, 750A at 250V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann BAF, Littelfuse BLF, Mersen OTM, Equivalent Series BAF, BLF, OTM, Compatible Fuse Block Series BM, BMM, C2617, C5268, CHM, HEB, HEX, HPG, HPS, Body Material Fiberglass, Single Element

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.