Midget Fuse, Fast-Acting, 15A, 48V AC, Non-Indicating, 10kA at 48V AC

  • Mfr # BBS-15

  • Zoro # G2772244


product price: $10.52
/ea

Key Features

Series
BBS
Speed
Fast-Acting
AC Voltage Rating
48V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 48V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBS-15
Zoro #
G2772244
UPC #
051712707527
Country of Origin
Mexico

Dimensions

Diameter
13/32 in
Length
1-3/8 in
Overall Length
1 3/8 in
Overall Diameter
13/32 in

Details

Series
BBS
Speed
Fast-Acting
Amps
15A
AC Voltage Rating
48V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 48V AC
Body Style
Cylindrical
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann BBS, Littelfuse BLS, Mersen SBS
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
BMM, CHM
DC Voltage Rating
Not Rated
Item
Midget Fuse
Rejection / Nonrejection
Nonrejection
Element
Single
Equivalent Series
BBS, BLS, SBS
Weight
0.12 lb
Class
Midget
Standards
CE, CSA, UL Listed
Green Environmental Attribute
RoHS 2011/65/EU Compliant
In Line Fuseholder
D
Fuse Holder Code
D
Current
15 A
Interrupt Rating - AC
10 kA

Description

Fuse, 15 A, 48 V AC, Not Applicable, Class Midget, BBS Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 48V AC, Fuse Size 1-3/8 in L x 13/32 in dia, Length 1 3/8 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann BBS, Littelfuse BLS, Mersen SBS, Equivalent Series BBS, BLS, SBS, Compatible Fuse Block Series BMM, CHM, Body Material Fiberglass, Single Element, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.