Shop EATON BUSSMANN
See all product information
Create Account
Midget Fuse, Fast-Acting, 15A, Not Rated, Non-Indicating, 50kA at 600V DC
- Mfr # PVM-15
- Zoro # G4821349
product price:Â
$
26.39
/ea
Key Features
Series
PVM
Speed
Fast-Acting
AC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Interrupt Rating
50kA at 600V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PVM-15
- Zoro #
- G4821349
- UPC #
- 051712369268
- Country of Origin
- Mexico
- Series
- PVM
- Speed
- Fast-Acting
- Amps
- 15A
- AC Voltage Rating
- Not Rated
- Visual Indication
- Non-Indicating
- Interrupt Rating
- 50kA at 600V DC
- Body Style
- Cylindrical
- Body Material
- Melamine
- Equivalent Brand and Series
- Bussmann PVM, Mersen HP6M
- Fits Fuse Block Style
- Non-Rejection
- DC Voltage Rating
- 600 V DC
- Item
- Midget Fuse
- Green Environmental Attribute
- RoHS 2011/65/EU Compliant
- Standards
- CSA, E335324, UL 2579
- Element
- Single
- Rejection / Nonrejection
- Nonrejection
- Equivalent Series
- HP6M, PVM
- Interrupt Rating - DC
- 50 kA
- Current
- 15 A
Dimensions
- Diameter
- 13/32 in
- Length
- 13/32 in
- Overall Length
- 13/32 in
- Overall Diameter
- 13/32 in
- Wire Rope Length
- 13/32 in
Description
Solar Fuse, 15 A, Not Applicable, 600 V DC, PVM Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 50kA at 600V DC, Fuse Size 13/32 in L x 13/32 in dia, Length 13/32 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann PVM, Mersen HP6M, Equivalent Series HP6M, PVM, Body Material Melamine, Single Element, Standards CSA, E335324, UL 2579
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.