Midget Fuse, FNM Series, Time-Delay, 10A, 250V AC

  • Mfr # BP/FNM-AL

  • Zoro # G205272018


product price:  $23.85
/pk 2, $11.93/ea
Sold in multiples of 2 for $47.70

Key Features

Series
FNM
Speed
Time-Delay
Amps
10A
AC Voltage Rating
250V AC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP/FNM-AL
Zoro #
G205272018
UPC #
51712164740
Country of Origin
Mexico

Dimensions

Diameter
13/32 in
Length
1-1/2 in

Details

Series
FNM
Speed
Time-Delay
Amps
10A
AC Voltage Rating
250V AC
Body Style
Cylindrical
DC Voltage Rating
Not Rated
Item
Midget Fuse

Description

Cartridge fuses are used to protect Motors and branch circuits where higher amps or volt ratings are required. They are available in a wide variety of sizes, amp and volt ratings up to 600VAC and 600 amps. Cartridge fuses are used extensively in commercial, industrial and agricultural applications as well as residential fuse panels, air conditioning, pumps, appliances and other equipment.


  • • Contains one fnm-5 & one 10a
  • • Unit Dimensions: 1332 x 112 (10.3 x 38.1mm)
  • • Melamine tube, nickel-plated Brass endcaps
  • • Typical applications: circuits with high inrush currents (motor/transformer loads), supplemental protection for 125Vac and 250Vac inductive circuits

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.