Shop EATON BUSSMANN
See all product information
Create Account
Midget Fuse, FNM Series, Time-Delay, 15A, 250V AC, 10kA at 250V AC
- Mfr # BP/FNM-15
- Zoro # G608168123
product price:Â
$
20.59
/ea
Sold in multiples of 5 for
$102.95
Key Features
Series
FNM
Speed
Time-Delay
Amps
15A
AC Voltage Rating
250V AC
Interrupt Rating
10kA at 250V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP/FNM-15
- Zoro #
- G608168123
- UPC #
- 51712751704
- Country of Origin
- United States
- Series
- FNM
- Speed
- Time-Delay
- Amps
- 15A
- AC Voltage Rating
- 250V AC
- Interrupt Rating
- 10kA at 250V AC
- Body Style
- Cylindrical
- Body Material
- Melamine
- DC Voltage Rating
- Not Rated
- Item
- Midget Fuse
Dimensions
- Diameter
- 13/32 in
- Length
- 1-1/2 in
Description
2 Pack, 15A, 125V, Type FNM Time Delay Cartridge Midget Fuse, Dimensions 2375L x 1375W x 025H, Carded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.