Midget Fuse, FNQ Series, Time-Delay, 1A, 500V AC, 10kA at 500V AC
Mfr # FNQ1
Zoro # G010838751
product price:Â $53.25
/eaKey Features
Series
FNQ
Speed
Time-Delay
Amps
1A
AC Voltage Rating
500V AC
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FNQ1
Zoro #
G010838751
UPC #
51712786133
Country of Origin
United States
Dimensions
Diameter
13/32 in
Length
1-1/2 in
Details
Series
FNQ
Speed
Time-Delay
Amps
1A
AC Voltage Rating
500V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 500V AC
Body Style
Cylindrical
Body Material
Fiberglass
DC Voltage Rating
Not Rated
Item
Midget Fuse
Description
Bussmann FNQ-1 Time Delay Fuse, 1 A, 500 V, 10 kA Interrupt, Fiberglass Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.