Midget Fuse, FRN-R Series, Time-Delay, 50A, 250V AC, 20kA DC

  • Mfr # BP/FRN-R-50ID

  • Zoro # G8647979


product price:  $33.49
/ea

Key Features

Series
FRN-R
Speed
Time-Delay
AC Voltage Rating
250V AC
Interrupt Rating
20kA DC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/FRN-R-50ID
Zoro #
G8647979
UPC #
51712237147
Country of Origin
Mexico

Details

Series
FRN-R
Speed
Time-Delay
Amps
50A
AC Voltage Rating
250V AC
Interrupt Rating
20kA DC
Body Style
Cylindrical
DC Voltage Rating
125V DC
Item
Midget Fuse

Description

Bussmann Cartridge Fuse Heavy-duty time delay FRN-R easy ID cartridge fuse makes it easy to locate the open fuse when the power goes out. The separate overload and short-circuit elements of the Fusetron fuse allow harmless, temporary overloads to pass while reacting quickly to short-circuit current levels.


  • • 50 amp rating
  • • UL listed
  • • when longer, dangerous overloads are present
  • • easyID fuses offer consumers the additional advantage of blown fuse status that makes finding the open fuse easier and faster
  • • 250 volt
  • • 50 amp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.