Midget Fuse, MDL Series, Time-Delay, 7A, 250V AC, 200A at 250V AC, 10kA at 125V AC

  • Mfr # BP/MDL-7

  • Zoro # G8629252


product price:  $8.55
/ea

Key Features

Series
MDL
Speed
Time-Delay
AC Voltage Rating
250V AC
Interrupt Rating
200A at 250V AC, 10kA at 125V AC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/MDL-7
Zoro #
G8629252
UPC #
051712813228
Country of Origin
United States

Dimensions

Diameter
1/4 in
Length
1-1/4 in

Details

Series
MDL
Speed
Time-Delay
Amps
7A
AC Voltage Rating
250V AC
Interrupt Rating
200A at 250V AC, 10kA at 125V AC
Body Style
Cylindrical
Body Material
Glass
DC Voltage Rating
32V DC
Item
Midget Fuse

Description

As electronic equipment becomes smaller, the circuits and components become more delicate and easily damaged. Fuses are the preferred method of protection due To their accuracy, small size and reliability. Fuses are available in a Wide variety of ampere ratings to provide precise protection. Generally, two sizes of user-replaceable fuses are found the 1/4 inch x 1-1/4 inch and 5 x 20 millimeter. Each is available in a variety of volt and amp ratings.


  • • Time-Delay Fuse
  • • 250VAC, 7 Amp
  • • Glass Tube, nickel-plated brass endaps
  • • Time-delay allows close sizing on inductive circuits
  • • 1/4" X 11/4"
  • • 250 volt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.